Beli pipe extractor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk)
    Deskripsi:
    Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)
    atribut:
    • Total pcs: 6
    • Include: Plastic Case
  2. ESCO Pipe Extractor Set (Pencabut Pipa)
    Mulai

    Rp2.699.900

    ESCO Pipe Extractor Set (Pencabut Pipa)
    atribut:
    • Material: S45C
    • Overall Length (mm): 86/110
    • Suitable Size: 1/4 \", 3/8\", 1/2 \", 3/4\" (set of 4)
  3. TEKIRO Extractor Screwdriver Set (Tap Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Extractor Screwdriver Set (Tap Balik)
    Deskripsi:
    Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)
    atribut:
    • Material: Chrome Vanadium
  4. Kennedy Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Kennedy Screw Extractor Set
    Deskripsi:
    Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component. 4 Piece Sizes: No. 2, 3, 4 and 5. 6 Piece Sizes: No. 1, 2, 3, 4, 5 and 6.
  5. BOSCH Kabel Alat Pengambil Citra
    Mulai

    Rp1.299.900

    BOSCH Kabel Alat Pengambil Citra
    atribut:
    • Additional Protection For 30 min, Soaked In: Diesel, Gasoline, Engine oil, AdBlue, Ethyl alcohol, Salt water (salt content 26.5%)
    • Camera Head Diameter (mm): 8.3
    • Camera Resolution (px): 1280x720
    • Compatible With: GIC 12V-5-27 C, GIC 12V-4-23 C, GIC 5-27 C, GIC 4-23 C
    • Field of View (°): 75
    • Focal Distance (mm): 30-80
    • IP Protection: IP67
    • Supports Display Direction Function: Yes
  6. Toptul Magnetic Flexible Handle (Alat Pengambil Magnetik)
    Mulai

    Rp109.900

    Toptul Magnetic Flexible Handle (Alat Pengambil Magnetik)
    Deskripsi:
    Flexible shaft holds shape and can retrieve at hard-to-reach angles and around obstructions- Magnetic capacity: 0.5kgs (1.1lbs)
  7. WAKASA Diaphragm Carburator SL 413
    Mulai

    Rp18.900

    WAKASA Diaphragm Carburator SL 413
    atribut:
    • Application For: MITSUBISHI COLT SS U51 T 120 SS
    • Color: Red
  8. Non Brand Hook & Pick (Linggis)
    Mulai

    Rp879.900

    Non Brand Hook & Pick (Linggis)
    atribut:
    • UNSPSC: 27112505
  9. JTC Screw Extractor Set (Tap Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    JTC Screw Extractor Set (Tap Balik)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. JONARD TOOLS Fish Tape Accessories
    Mulai

    Rp11.999.900

    JONARD TOOLS Fish Tape Accessories
    atribut:
    • UNSPSC: 27113101
    • Compatible with Brand: Universal
    • Material: Plastic
  11. RIDGID Pipe Extractor Set (Pencabut Pipa)
    Mulai

    Rp3.399.900

    RIDGID Pipe Extractor Set (Pencabut Pipa)
    Deskripsi:
    RIDGID pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor
    atribut:
    • Type: Straight Flute
    • Number of Pieces: 6
    • Construction: Steel
    • Application: For Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
    • Pipe Size (inch): 1/8 to 1
    • Catalog Number: 35685
    • Features: Markings Show Drill Size To Be Used
    • For Removing Pipe (inch): 1/8 to 1
    • Pipe Size (mm): 3 - 25
    • Set Content: Nos. 80 to 85 Inclusive
  12. Toptul Screw Extractor Set (Tap Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp96.900

    Toptul Screw Extractor Set (Tap Balik)
    Deskripsi:
    - Designed to remove broken studs, bolts, socket screws and other fasteners- Manufactured from heat treated Chrome Molybdenum Alloy Steel- Aggressive left-hand spiral design for extra gripping power- Spiral flutes design enables the extractor to embed deeper into the fastener. While the fastener resistance increases, the extractors' grip also increases- Square drive end to accommodate with tap wrench- CR-MOCONTENT :- No. 1, 1/8inch-1/4inch (M3-M6)- No. 2, 1/4inch-5/16inch (M6-M8)- No. 3, 5/16inch-7/16inch (M8-M11)- No. 4, 7/16inch-9/16inch (M11-M14)- No. 5, 9/16inch-3/4inch (M14-M18)
    atribut:
    • Material: Chrome Molybdenum Alloy Steel
    • Screw Size (inch): 1/8-1/4 (M3-M6), 1/4-5/16 (M6-M8), 5/16-7/16 (M8-M11), 7/16-9/16 (M11-M14), 9/16-3/4 (M14-M18)
    • Pre-Drill Diameter (inch): 7/64, 9/64, 5/32, 1/4, 19/64
  13. TONE Power Grip Hose Plucker
    Mulai

    Rp209.900

    TONE Power Grip Hose Plucker
    Deskripsi:
    Special tool for pulling out hoses from radiators of automobiles and motorcycles, and removing stuck hoses. We have 3 types of shapes, so it can be used in various situations. It is a power grip that is easy to hold and easy to use.
  14. PB SWISS TOOLS Hose Plucker Set
    Mulai

    Rp779.900

    PB SWISS TOOLS Hose Plucker Set
    Deskripsi:
    Ideal for pulling out hoses and peeling off stuck hoses.
    atribut:
    • Overall Length (mm): (7672)200, (7673)205
    • Set Contents: 7672, 7673
    • Shaft Length (mm): (7672)90, (7673)100
    • TRUSCO Number: 764-6224
  15. SUKYOUNG Engine Oil Changer
    Mulai

    Rp17.999.900

    SUKYOUNG Engine Oil Changer
    atribut:
    • Working Way: by Air
    • Air Working Pressure (kg/cm²): 5-12
    • Suction Pressure (cmHG): -50 to 76
    • Capacity of the Transparent Chamber (L): 11
    • Storage Tank Capacity (L): 100
    • Maximum Height of Drain (mm): 1500
    • Dimension (LxWxH) (mm): 420x590x1300
    • Standard Accesorries: Suction Tube Larger-Medium-Small each 1pc
    • Weight (kg): Approx. 44
  16. THREE PEAKS Cartridge Wrench
    Mulai

    Rp879.900

    THREE PEAKS Cartridge Wrench
    atribut:
    • Hardness: 40-47 (body)
    • Material: S55C (main body), steel (grip)
  17. TOLSEN Pick Up Tool (Alat Pengambil)
    Mulai

    Rp54.900

    TOLSEN Pick Up Tool (Alat Pengambil)
    Deskripsi:
    - With LED light, 3xAG13/LR44- Flexible shaft, black finished- Aluminium handle, oxidation treatment- Packing: paper hanger
    atribut:
    • Size (Inchxmm): 24x610
    • Size of Claw (mm): 1.5x0.6
    • Max. Grabbing Capacity (g): 750
    • Max. Grabbing Diameter (mm): 25
Daftar Harga pipe extractor Terbaru October 2026
GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk)Rp149.900
ESCO Pipe Extractor Set (Pencabut Pipa)Rp2.699.900
TEKIRO Extractor Screwdriver Set (Tap Balik)Rp109.900
Kennedy Screw Extractor SetRp269.900
BOSCH Kabel Alat Pengambil CitraRp1.299.900
Toptul Magnetic Flexible Handle (Alat Pengambil Magnetik)Rp109.900
Solid Tool Pipe Extractor (Pemotong Pipa)Rp42.900
WAKASA Diaphragm Carburator SL 413Rp18.900
Non Brand Hook & Pick (Linggis)Rp879.900
JTC Screw Extractor Set (Tap Balik)Rp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)